
Stretch Wrap Film 20" x 5000' x 80 Gauge Clear For Machine - Skid Lot
Mfr # 242429S
Zoro # G422789269
product price:Â $2,180.99
/eaKey Features
Width
20 in
Length
5000 in
Color
Clear
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
242429S
Zoro #
G422789269
UPC #
707022338073
Country of Origin
United States
Dimensions
Width
20 in
Length
5000 in
Details
Color
Clear
Material
LLDPE
Description
Hold materials together safely while protecting them from dirt, moisture, theft and damage. Top-quality virgin LLDPE and MLLDPE film offers outstanding load protection with up to 250% stretch. High clarity allows you to identify your products easily while smooth release allows you to wrap with ease. Excellent value without compromising quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.