Utility Drawer for Two Shelf Heavy Duty Steel Service Carts, 17W x 20D x 6-1/2H

  • Mfr # 502289

  • Zoro # G108611433


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17-1/4 in
Overall Width
20 in
Material
Steel
Color
Gray
Type
Accessory
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
502289
Zoro #
G108611433
UPC #
707022338479
Country of Origin
China

Dimensions

Overall Length
17-1/4 in
Overall Width
20 in

Details

Material
Steel
Color
Gray
Type
Accessory
Assembled/Unassembled
Unassembled

Description

17-1/4W x 20D x 6-1/2H drawer includes lock with 2 keys.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.