This item is Discontinued.

Global Vision FAST FREDDIE, Safety Glasses, Anti-Fog, Scratch-Resistant, Clear Lens, Gloss Black Frame FASTFCL

This item is Discontinued.

Global Vision

FAST FREDDIE, Safety Glasses, Anti-Fog, Scratch-Resistant, Clear Lens, Gloss Black Frame (Discontinued)

Mfr # FASTFCL
Zoro # G0750850
UPC # 787217762968
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FASTFCL
Zoro #
G0750850
UPC #
787217762968
Country of Origin
China
Item
Safety Glasses
Lens Color
Clear
Frame Color
Gloss Black
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Series
FAST FREDDIE
Standards
ANSI Z87.1
Features
Durable; One-Piece Lens Design; Filters Out 99 to 100 Percent of Both UVA and UVB Rays.; Rubber Nose Pads; Rubber Tips; Anti-Reflective
Gender
Unisex

Description

Safety Glasses,with Clear Lens,Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.