This item is Discontinued.

Globe 14 in Medium Duty Manual Slicer G14

This item is Discontinued.

Globe

14 in Medium Duty Manual Slicer (Discontinued)

Mfr # G14
Zoro # G800531602
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G14
Zoro #
G800531602
UPC #
-
Country of Origin
Unknown

Description

Medium duty manual slicer; 18 1/2 in (H) x 25 in (W) x 28 in (Depth); 14 in special alloy hollow ground and hard chromed knife; Slices up to 9/16 in thickness; Anodized aluminum construction with seamless edges and radius corners; Stainless steel ball bearing chute slide; 35° angle food chute; Top mounted all metal knife sharpener; Knife cover interlock; Motor overload protection with manual reset; Permanently attached knife blade ring guard; Includes: removable, easy-to-clean chute, slice deflector, knife cover and sharpener; Belt driven knife system; 1/2 HP knife motor; 6-hour daily slicing output; No voltage release relay system; Includes 6 ft power cable with NEMA 5-15P; 115V/60Hz/4A/1-Ph; cETLus listed; NSF certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.