Shop GLOBE ELECTRIC
Create Account
248040 Payton Collection 4 Light Painted Silver Track Bar Light
- Mfr # 248040
- Zoro # G704015291
product price:Â
$
67.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 248040
- Zoro #
- G704015291
- UPC #
- 58219589328
- Country of Origin
- China
Description
Lighting is the most integral part of any interior space which adds elegance, style, sophistication and beautify your home or office spaces. The right lighting makes even the modest of space look bigger and classy. Choose from the widest range of Lighting products from us.
Features- Uses 4 gu10 bulbs
- Solid construction
- Collection: Payton
- Color: Painted Silver
- No of Light: 4
- Weight: 3.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.