Shop GLOBE ELECTRIC
Create Account
3008644 9.1 x 8 x 8 in. Harrow Ceiling Light, Matte Black
- Mfr # 3008644
- Zoro # G904108236
product price:Â
$
59.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3008644
- Zoro #
- G904108236
- UPC #
- 58219603338
- Country of Origin
- China
Description
The mid-century modern design trend is a throwback to the design style of primarily the 1950s and 60s when lighting was a source of beauty as well as illumination. The curved glass shade draws out a mid-century look while the finish and accent have a modern touch. Attach to the ceiling with a round canopy, the Harrow Ceiling Light has an open shade to complete the mid-century modern design.
Specifications- Finish: Matte Black
- Hardwired or Plug In: Hardwired
- Lamp Style: Classic
- Maximum Bulb Wattage: 60
- Mounting Type: Flush Mount
- Number of Bulbs Required: 1
- Recommended Bulb Type: E26 (Medium Base)
- UL Listed: Yes
- Shade/Glass Type: Clear
- Dimmable: Yes
- Height(in.): 9.1
- Length(in.): 8
- Lumens: 1500 Lumens
- Wattage( inches): 60
- Width(in.): 8
- Weight: 2.53 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.