Shop GLOBE ELECTRIC
Create Account
70943 40 Watts T6.5 Clear Tubular Exit Sign Light Bulb; Pack Of 6
- Mfr # 707206
- Zoro # G104045904
product price:Â
$
43.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 707206
- Zoro #
- G104045904
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Exit Sign
Description
Features
- Westpointe.
- 40T6.5N/CD.
- 40 Watts, 120V.
- Color - Clear.
- Tubular.
- Exit Sign Light Bulb.
- Maximum Overall Length 5.19 x 0.81 in. Diameter.
- Intermediate Base.
- 410 Lumens.
- 1000 Average Rated Hours Carded.
- Pack of 6.
- Dimension - 3.75 x 0.75 x 1.63 in.
- Item Weight - 0.06 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.