Ultra Slim Energy Star Frost White 6 in. W Metal LED Canless Recessed Downlight 12 W
- Mfr # 91499
- Zoro # G7670254
Specifications
Product Information
- MFR #
- 91499
- Zoro #
- G7670254
- UPC #
- 58219914991
- Country of Origin
- China
Description
Globe Electric's ultra slim recessed lighting kits are the recessed lights of the future. Each fixture is 0.4 in. (10 mm) thick meaning they are ideal for locations where height clearance is limited such as beams or ductwork. Energy Star certified and IC rated for direct contact with insulation, they won't overheat, do not require a bulky can and will last for years to come - 50 000 hours or approximately 45 years if used for 3 hours per day to be exact. Wet rated and certified airtight, this 3 in. kit is perfect for your bathroom, drop ceilings, outdoor soffits and all general lighting applications. The smaller footprint gives you an European feel and is perfect for a modern look. Each kit features an ultra slim junction box, a 24 in. (610 mm) cable, easy push and click quick connects and 9 coil plastic spring clips. Sitting on top of the housing the clips are stronger and easier to use than any of our competitor's kits.
- • Easy install slim LED
- • Wet rated and airtight
- • IC rated for direct contact with insulation - no recessed can required
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.