This item is Discontinued.

This item is Discontinued.
Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, Clear (Discontinued)
Mfr #
IVPF44100
Zoro #
G606438778
UPC # 697383401823
Country of Origin China
Category Disposable Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVPF44100
- Zoro #
- G606438778
- UPC #
- 697383401823
- Country of Origin
- China
- Item
- Vinyl Disposable Gloves
- Color
- Clear
- Material
- Vinyl
- Powdered/Powder-Free
- Powder-Free
Description
Let's say you've been searching for an all-around disposable glove that's solid enough to provide dependable barrier protection yet economical enough for applications that warrant frequent glove changes. You want a comfortable fit. You want tactile sensitivity and resistance to common chemicals and cleaning solutions. Ammex GlovePlus clear vinyl powder free industrial gloves are just what you've been looking for. They are the low-cost solution for a variety of applications that require changing gloves frequently including janitorial and sanitation food handling and manufacturing plumbing beauty and numerous others. There are also countless uses at home for food prep cleaning painting yard work or pet care. Keep some in the car or the RV. These 4-mil gloves are made from component materials that comply with FDA regulations for food contact-which makes them the right choice for food processing and food handling-and they are California prop. 65 compliant. They can assist your operation in adhering to health codes by helping ensure that cross-contamination is avoided and all contact with food is sanitary. They also come in handy in home kitchens in keeping meals safe for everyone in the family. Vinyl is a synthetic material made from polyvinyl chloride (PVC). It's less elastic than nitrile and latex giving it a looser fit and a smooth comfortable feel. It helps eliminate allergic reactions to latex protein. The gloves are also powder free yet donning is a breeze thanks to their polymer coating. Ammex GlovePlus clear vinyl powder free industrial gloves are sold 100 gloves per box 10 boxes per case. Ambidextrous and non-sterile they are sized from small to XL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.