This item is Discontinued.

Gloveworks By Ammex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, Ivory AMX-TLF44100

This item is Discontinued.

Gloveworks By Ammex

Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, Ivory (Discontinued)

Mfr # AMX-TLF44100
Zoro # G003702137
UPC # 697383711724
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMX-TLF44100
Zoro #
G003702137
UPC #
697383711724
Country of Origin
China

Dimensions

Size
M
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
Ivory
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free

Description

Gloveworks Medium Textured Powder-Free Ivory Latex Disposable Gloves (TLF44100) by Ammex. 1 Box per 100 Pieces. This top-grade product is expertly made in compliance with stringent industry standards to offer a fusion of a well-balanced design and high level of craftsmanship. Manufactured from industry-leading materials using up-to-date equipment, it ensures everlasting reliability and enduring value. This product is distinguished by total quality assurance, unsurpassed by anybody else.

Features
  • Industrial grade latex gloves with micro-roughened texture for non slip grip
  • Extended leaching process for reduced protein levels
  • Ambidextrous
  • Made using the finest materials and advanced technologies
  • Thoroughly tested through the manufacturing process
  • Rigorous quality you can trust
Specifications
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.