
Disposable Gloves, Heavy Duty, Nitrile, 8 mil, Powder-Free, M, 1000 PK, Orange
Mfr # GWON44100
Zoro # G112884861
product price:Â $199.99
/pk 1000, $0.20/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
Nitrile
Palm Thickness
8 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GWON44100
Zoro #
G112884861
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
M
Palm Thickness
8 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Orange
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Industrial
Standards
Meets ISO 9001:2015 QMS Audit Standard
Series
GWON
Sterile/Non-Sterile
Non-Sterile
Texture
Raised Diamond
Features
Ambidextrous
Description
Gloveworks by AMMEX Heavy-Duty Industrial Nitrile Gloves stand up to the toughest jobs. They feature Raised Diamond Texture RDT which creates 60% more surface area for an exceptional liquid channeling grip. RDT provides a comfortable fit: fewer contact points with the skin increase airflow and reduce sweating vs. non-textured gloves.
- Managing tough jobs with premium Raised Diamond Texture (RDT) for a superior grip.
- Increased airflow reduces sweating.
- Gloves have liquid channeling grip.
- Gloves have a coated surface which reduces snags.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.