
INPF, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue
Mfr # INPF48100
Zoro # G3276868
product price: $16.25
/pk 100, $0.16/eaKey Features
Color
Blue
Material
Nitrile
Palm Thickness
5 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
INPF48100
Zoro #
G3276868
UPC #
697383701244
Country of Origin
Thailand
Dimensions
Size
XL
Palm Thickness
5 mil
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Industrial Grade
Series
INPF
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
Description
This premium, industrial-grade nitrile glove is an awesome combination of strength, comfort, and dexterity. More than 50 percent thicker than standard nitrile gloves, it is durable and offers three times the puncture resistance of latex. AMMEX Gloveworks Blue Nitrile Powder Free Industrial Gloves are 5 mil thick in the palm with 6-mil fingertips, so they’re made for working with tools and machinery. Barrier protection is excellent against a long list of common and specialty chemicals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.