This item is Discontinued.

This item is Discontinued.
Black Gaffer Tape (1.9Inx27.3Yard)/(48Mmx25M) (Discontinued)
Mfr #
00-TAPE2540
Zoro #
G8407586
UPC # 6008741004640
Country of Origin South Africa
Category Duct Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-TAPE2540
- Zoro #
- G8407586
- UPC #
- 6008741004640
- Country of Origin
- South Africa
Dimensions
- Width
- 4.7244094488189
- Length
- 4.7244094488189
- Height
- 1.96850393700787
- Size
- 1.9 in x 27.3 yard x 24 pk
Details
- Color
- Black
- Features
- A multi-purpose, pressure sensitive tape. can easily be removed from surfaces.
- Weight
- 0.90405
- Application
- Multi-purpose uses popular in theatre, photography, film and tv production
Description
GLUEDEVIL GAFFER TAPE is a multi-purpose heavy cloth, pressure sensitive tape with high volumes of adhesive and tensile properties. Popular in theatre, photography, film and tv production. GLUEDEVIL GAFFER TAPE can easily be removed from surfaces due to its synthetic petroleum based adhesive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.