This item is Discontinued.

This item is Discontinued.
Blazegum Exhuast/Muffler Sealer/Cement 5.3 Oz/150G, Color: Brown (Discontinued)
Mfr #
00-EXHSEAL6038
Zoro #
G6989458
UPC # 6008741001816
Country of Origin South Africa
Category Repair Body Fillers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-EXHSEAL6038
- Zoro #
- G6989458
- UPC #
- 6008741001816
- Country of Origin
- South Africa
Dimensions
- Length
- 1.18110236220472
- Size
- 5.3 fl oz
- Width
- 1.18110236220472
- Height
- 7.08661417322835
Details
- Color
- Brown
- Features
- For all exhaust systems assembling and sealing – it simplifies assembly, withstands extreme temperatures, resists vibrations, and sets hard with heat.
- Weight
- 0.46305
- Application
- Ideal for the assembling and sealing of exhaust systems, small or large. Kiln repairs. Other industrial applications where intense heat resistance is required.
- Slightly alkaline
- Slightly alkaline
- Paste
- Odourless
Description
GLUEDEVIL - BLAZEGUM/EXHAUST/MUFFLER/SEALER/CEMENT is the hottest EXHAUST SEALER around. For all exhaust systems assembling and sealing – it simplifies assembly, withstands extreme temperatures, resists vibrations, and sets hard with heat. Blaze Gum is a thick, grey paste that sets hard with heat to seal exhaust systems against dangerous fumes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.