This item is Discontinued.

This item is Discontinued.
Brown Packaging Buff Tape 1.9 In X 165 Ft (48Mmx50M) (Discontinued)
Mfr #
00-TAPE0081
Zoro #
G8407473
UPC # 6008741001410
Country of Origin South Africa
Category Packing Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-TAPE0081
- Zoro #
- G8407473
- UPC #
- 6008741001410
- Country of Origin
- South Africa
Dimensions
- Length
- 3.93700787401575
- Height
- 1.18110236220472
- Width
- 3.93700787401575
- Size
- 1.9 in x 44 yard x 36 pk
Details
- Features
- Provides strong holding power.
- Application
- Multi- purpose tape, ideal for protecting packages when transporting them, and can be an indication of whether or not the packages have been opened before delivery.
- Weight
- 0.2646
Description
GLUEDEVIL PACKAGING TAPE is available in two colors; brown and clear, and also available in two sizes; 48mmx50m and 48mmx40m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.