This item is Discontinued.

This item is Discontinued.
Exhaust/Muffler Sealer/Cement 7.1 Oz/200G, PK24 (Discontinued)
Mfr #
00-EXSEAL7627
Zoro #
G6990359
UPC # 6008741000253
Country of Origin South Africa
Category Repair Body Fillers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-EXSEAL7627
- Zoro #
- G6990359
- UPC #
- 6008741000253
- Country of Origin
- South Africa
Dimensions
- Length
- 13.3858267716535
- Height
- 5.11811023622047
- Width
- 9.44881889763779
- Size
- 7.1 fl oz x 24 pk
Details
- Color
- Brown
- Features
- Withstands high temperatures, resists vibrations, and sets hard with heat.
- Weight
- 13.7592
- Application
- Permanently repairs small holes and leaks in silencers and exhaust systems.
- Paste
- Odourless
- Slightly alkaline
- Slightly alkaline
Description
GLUEDEVIL EXHAUST/MUFFLER/SEALER/CEMENT is an easy to use, extremely economical quick-fix solution to repairing holes and splits in silencers and exhaust systems. It’s withstands high temperatures, resists vibrations, and sets hard with heat. GlueDevil Exhaust Sealer is a thick, grey putty-like paste that sets hard with heat to seal exhaust systems against dangerous fumes. 24 PACK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.