This item is Discontinued.

This item is Discontinued.
Fixer Chemical Anchor 2 Nozzles Per Unit 10.15 Oz/300Ml (Discontinued)
Mfr #
00-CHEMICAL7286
Zoro #
G6990760
UPC # 6008741005975
Country of Origin South Africa
Category Epoxy & Structural Adhesives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-CHEMICAL7286
- Zoro #
- G6990760
- UPC #
- 6008741005975
- Country of Origin
- South Africa
Dimensions
- Size
- 10.15 oz
- Width
- 1.96850393700787
- Length
- 1.96850393700787
- Height
- 8.66141732283465
Details
- Application
- For fixing of gates, railings, ladders, cable trays, staircases fascades etc.
- Color
- Green
- Features
- Applied in one single action. This resin will produce a strong, chemical resistant fixing.
- Weight
- 0.6615
- Thixotropic putty
- Characteristic odour
Description
GLUEDEVIL FIXER is as polyester-based chemical anchor. Applied in one single action, this resin will produce a strong, chemical resistant fixing. For fixing of railings, gates, ladders, cable trays, staircases, facades etc.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.