This item is Discontinued.

This item is Discontinued.
Green, 12 PK (Discontinued)
Mfr #
00-SPRAY7624
Zoro #
G6989327
UPC # 6008741005654
Country of Origin South Africa
Category Spray Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-SPRAY7624
- Zoro #
- G6989327
- UPC #
- 6008741005654
- Country of Origin
- South Africa
Dimensions
- Width
- 6.2992125984252
- Height
- 9.05511811023622
Details
- Color
- Green
- Features
- Quick drying. Bright finish. Smooth finish. Suitable for interior and exterior applications. Acrylic paint.
- Application
- This is a hobby & DIY spray paint that is acrylic based – not suitable where spray could come into contact with petroleum chemicals. Not suitable for use on polystyrene. Lead free paint.
- Weight
- 8.7318
- Aerosol
- Aerosol
Description
GLUEDEVIL SPRAY PAINT presents a wide spectrum of brilliant colors for paint jobs with a professional finish. The advanced formulation provides outstanding resistance to peeling, cracking, chipping and color fading caused by all weather conditions. 12 PACK
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.