This item is Discontinued.

This item is Discontinued.
Green Insulation Tape 33 Ft. (18Mmx10M) (Discontinued)
Mfr #
00-TAPE0612
Zoro #
G8408435
UPC # 6008741001489
Country of Origin South Africa
Category Electrical Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-TAPE0612
- Zoro #
- G8408435
- UPC #
- 6008741001489
- Country of Origin
- South Africa
Dimensions
- Width
- 1.96850393700787
- Length
- 1.96850393700787
- Size
- 1.9 in x 55 yard x 10 pk
- Height
- 7.48031496062992
Details
- Color
- Green
- Features
- Pressure sensitive. Good stretch and gives an effective and long lasting insulation.
- Application
- Recommended to insulate electrical wires and other electrical conducting materials.
- Weight
- 0.06615
Description
GLUEDEVIL INSULATION TAPE is pressure-sensitive and can be used to insulate electrical wires and other electrical conducting materials. This vinyl tape has good stretch and gives an effective and long lasting insulation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.