This item is Discontinued.

Gluedevil Gry Two-Sided Hi-Bond Mounting Tape 0.23In X 108 Ft (6Mmx33M), Weight: 0.85995 50-PVC7544

This item is Discontinued.

Gluedevil

Gry Two-Sided Hi-Bond Mounting Tape 0.23In X 108 Ft (6Mmx33M), Weight: 0.85995 (Discontinued)

Mfr # 50-PVC7544
Zoro # G9429105
UPC # 6008741004596
Country of Origin South Africa
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50-PVC7544
Zoro #
G9429105
UPC #
6008741004596
Country of Origin
South Africa
Color
Clear
Weight
0.85995
Features
Excellent adhesion grip. Great weather resistance. Rain and water resistance. UV Resistance (sun exposure). Higher temperature resistance.
Application
Perfect for bonding glass, metal, painted surfaces, painted/sealed wood & concrete, plastics and outdoor applications, etc.

Dimensions

Size
0.03 x 0.23in x 36 yard x 1 pk
Length
8.66141732283465
Height
2.36220472440945
Width
8.66141732283465

Description

GLUEDEVIL DOUBLE SIDED HIGH BOND (HB) TAPES are high performance, super-strong double-sided bonding tapes, with a foam-less glue carrier and characteristic red-liner. GlueDevil HB tape provides high-strength adhesion, with an almost “weld-like” permanent bond between substrates. 1 PACK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.