This item is Discontinued.

This item is Discontinued.
Gry Two-Sided Hi-Bond Mounting Tape 0.5In X 108 Ft (12Mmx33M) (Discontinued)
Mfr #
00-TAPE5590
Zoro #
G8407525
UPC # 6008741004619
Country of Origin South Africa
Category Double Sided Foam Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-TAPE5590
- Zoro #
- G8407525
- UPC #
- 6008741004619
- Country of Origin
- South Africa
Dimensions
- Width
- 8.66141732283465
- Length
- 8.66141732283465
- Height
- 4.7244094488189
- Size
- 0.03 x 0.5in x 36 yard x 1 pk
Details
- Color
- Grey
- Application
- Perfect for bonding glass, metal, painted surfaces, painted/sealed wood & concrete, plastics and outdoor applications, etc.
- Weight
- 0.85995
- Features
- Excellent adhesion grip. Great weather resistance. Rain and water resistance. UV Resistance (sun exposure). Higher temperature resistance.
Description
GLUEDEVIL DOUBLE SIDED HIGH BOND (HB) TAPES are high performance, super-strong double-sided bonding tapes, with a foam-less glue carrier and characteristic red-liner. GlueDevil HB tape provides high-strength adhesion, with an almost “weld-like” permanent bond between substrates.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.