This item is Discontinued.

This item is Discontinued.
High Temp. Masking Tape 0.5 In X 132 Ft. (12Mmx40M) (Discontinued)
Mfr #
00-TAPE2003
Zoro #
G8408268
UPC # 6008741000802
Country of Origin South Africa
Category Masking Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-TAPE2003
- Zoro #
- G8408268
- UPC #
- 6008741000802
- Country of Origin
- South Africa
Dimensions
- Height
- 4.7244094488189
- Size
- 0.5 in x 44 yard x 72 pk
Details
- Application
- Perfect for labeling items in and around the house, for DIY projects and general taping needs.
- Features
- Its high tack strength allows for the tape to stick easily. Tape peels off easily and cleanly without leaving residue behind. Long-lasting holding a number of surfaces. High tack strength. Suitable for indoor applications at 180°C.
- Weight
- 0.11025
Description
GLUEDEVIL GENERAL PURPOSE MASKING TAPES has a heavy-duty design which makes it perfect for labeling items in and around the house, for DIY projects and general taping needs. Its high tack strength allows for the tape to stick easily. This tape peels off easily and cleanly without leaving residue behind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.