This item is Discontinued.

Gluedevil Professional Aluminium Hd Caulking Gun 00-GUN6929

This item is Discontinued.

Gluedevil

Professional Aluminium Hd Caulking Gun (Discontinued)

Mfr # 00-GUN6929
Zoro # G8408313
UPC # 6008741005234
Country of Origin South Africa
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00-GUN6929
Zoro #
G8408313
UPC #
6008741005234
Country of Origin
South Africa

Dimensions

Size
x 10 pk
Length
2.75590551181102
Height
13.3858267716535
Width
2.75590551181102

Details

Application
Designed to be comfortable and easy to use and is ideal for all hand sizes.
Weight
1.2348
Features
Ease of use and exceptional adhesive melt rate. A high quality, self-regulating heater controls the glue gun temperature, and is designed to provide years of trouble free service.

Description

GLUEDEVIL GUN ALUMINIUM PRO EXTRA HEAVY DUTY CAULKING GUN offers un-rivalled reliability, ease of use and exceptional adhesive melt rate. A high quality, self-regulating heater controls the glue gun temperature, and is designed to provide years of trouble free service. GLUEDEVIL GUN ALUMINIUM PRO EXTRA HEAVY DUTY CAULKING GUN is designed to be comfortable and easy to use and is ideal for all hand sizes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.