This item is Discontinued.

Gluedevil Spray Foam Sealant, 16.9 fl oz, Aerosol Can, 12 PK 00-PUFOAM7594

This item is Discontinued.

Gluedevil

Spray Foam Sealant, 16.9 fl oz, Aerosol Can, 12 PK (Discontinued)

Mfr # 00-PUFOAM7594
Zoro # G6990377
UPC # 6008741000697
Country of Origin South Africa
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00-PUFOAM7594
Zoro #
G6990377
UPC #
6008741000697
Country of Origin
South Africa

Dimensions

Length
11.0236220472441
Height
10.2362204724409
Width
8.26771653543307
Size
16.9 fl oz

Details

Item
Spray Foam Sealant
Application
For filling around doors and window frames. Insulating warm and cold water pipes. Sealing and waterproofing. General filling of gaps and cracks.
Container Type
Aerosol Can
Weight
14.2884
Features
It hardens between 2 and 4 hours in wet conditions. FILFOAM expands around 3 times in volume.
Sealant Application
Multipurpose
Aerosol
Aerosol

Description

GLUEDEVIL FILFOAM is a multipurpose polyurethane foam that can be used for filling, sealing, insulating and bonding. It hardens between 2 and 4 hours in wet conditions. 12 PACK

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.