This item is Discontinued.

This item is Discontinued.
Spray Foam Sealant, 16.9 fl oz, Aerosol Can, 12 PK (Discontinued)
Mfr #
00-PUFOAM7596
Zoro #
G6989065
UPC # 6008741003797
Country of Origin South Africa
Category Spray Foam Sealant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-PUFOAM7596
- Zoro #
- G6989065
- UPC #
- 6008741003797
- Country of Origin
- South Africa
Dimensions
- Size
- 16.9 fl oz
- Height
- 10.2362204724409
- Length
- 11.0236220472441
- Width
- 8.26771653543307
Details
- Item
- Spray Foam Sealant
- Application
- For filling around doors and window frames. Insulating warm and cold water pipes. Sealing and waterproofing. General filling of gaps and cracks.
- Container Type
- Aerosol Can
- Sealant Application
- Multipurpose
- Weight
- 14.2884
- Features
- It hardens between 2 and 4 hours in wet conditions. FILFOAM expands around 3 times in volume.
- Aerosol
- Aerosol
Description
GLUEDEVIL FILFOAM CLEANER is a heavy-duty, fast acting, multi-purpose solvent based aerosol spray cleaner, that has been developed for dissolving and removing of uncured PU Foam from industrial applicator guns, aerosol can outlet valves and applicator tubes. It easily cleans wet polyurethane foam from hands, tools, or applicator gun baskets. 12 PACK
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.