This item is Discontinued.

This item is Discontinued.
Window Weld Butyl Tape 0.3 In X 0.3 In/8Mmx8Mm (Discontinued)
Mfr #
00-WSCREE0441
Zoro #
G6130944
UPC # 6008741000932
Country of Origin South Africa
Category Pipe Thread Sealant Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-WSCREE0441
- Zoro #
- G6130944
- UPC #
- 6008741000932
- Country of Origin
- South Africa
Dimensions
- Length
- 1.18110236220472
- Height
- 7.48031496062992
- Width
- 7.48031496062992
- Size
- 0.3 in x 0.3 in x 20 pk
Details
- Material
- Blended Butyl rubber extrusion.
- Color
- Black
- Application
- Used in the Automotive, roofing, cabling, industrial, construction and air-conditioning industries.
- Weight
- 1.1466
- Features
- An instant water-tight bond for optimum sealing. Excellent waterproofing and insulating properties. It also offers conformability to irregular surfaces and secures protection when used as a sealant against moisture and dust. Exceptional anti-vibration properties as well.
- Pliable Solid Extrusion
- Pliable Solid Extrusion
Description
GLUEDEVIL BUTYL TAPE is a black rubber tape that is malleable and very tacky. Its primary function is to seal and it also has a mild to heavy bonding function, depending on the surface it adheres to. GlueDevil Butyl tape is chemically inert; therefore it will resist oxidation, and will remain permanently elastic and flexible. Our Butyl Tape has outstanding age resistance and is resistance to hardening and cracking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.