This item is Discontinued.

This item is Discontinued.
Yellow Duct Tape (1.9Inx27.3Yard)/(48Mmx25M) (Discontinued)
Mfr #
00-TAPE0592
Zoro #
G8408243
UPC # 6008741001649
Country of Origin South Africa
Category Duct Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-TAPE0592
- Zoro #
- G8408243
- UPC #
- 6008741001649
- Country of Origin
- South Africa
Dimensions
- Width
- 4.7244094488189
- Length
- 4.7244094488189
- Height
- 1.96850393700787
- Size
- 1.9 in x 27.3 yard x 24 pk
Details
- Color
- Yellow
- Features
- Strong, flexible, and very sticky. It is a long-lasting adhesive and has a resistance to weathering.
- Application
- Multi-purpose fixes From fixing a leaky boat or DIY home improvements.
- Weight
- 0.90405
Description
GLUEDEVIL DUCT TAPE is a scrim-backed pressure-sensitive tape, often coated with polyethylene. From fixing a leaky boat or DIY home improvements, GLUEDEVIL DUCT TAPE is strong, flexible, and very sticky. It is a long-lasting adhesive and has a resistance to weathering.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.