Shop GMADE
Create Account
1-10 GR01 GOM Rockbuggy RTR
- Mfr # GMA56010
- Zoro # G824197396
product price:Â
$
536.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMA56010
- Zoro #
- G824197396
- UPC #
- -
- Country of Origin
- China
Description
The GOM ( translates to "Bear") features a lightweight, extremely rigid tube chassis that not only looks extremely scale, but protects against impact. The steering servo is mounted to the chassis, and bump steer has been minimized to provide the best possible steering performance. The dustproof receiver box and easy access battery door provide plenty of space for your components. Includes clear body. Features Single Speed Gear Box. Dustproof Receiver Box. Dual Slipper Clutch. GA60 Axle. 1-10 GR01 GOM Rockbuggy RTR. Specifications Width: 318 mm. Height: 248 mm. Length: 523mm. Wheel Base: 380 mm. Ground Clearance: 88mm. Weight: 0. 50 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.