Shop GMADE

GMA70284 MT1903 Off-Road Tires - 1.9 in. - Pack of 2

  • Mfr # GMA70284
  • Zoro # G704133964

product price: 
$
41.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GMA70284
Zoro #
G704133964
UPC #
8809366574932
Country of Origin
China

Description

Features
  • MT1903 Off-Road Tires
  • Pack of 2
Specifications
  • Size: 1.9"
  • Dimension: 1.75" H x 7.75" W x 13.13" L
  • Weight: 0.31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.