Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C.901
- Zoro #
- G2722404
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height (In.)
- 3
- Width (In.)
- 20-3/4
- Length (In.)
- 57-3/4
Details
- Item
- Skid
- Color
- Gloss Gray Powder Coated
- Features
- 57 x 3 in Welded Hat Channel, 200 Predrilled Universal Thru Holes and 12 Tie Down Slots
- For Use With
- No. 5MZG0
- Material
- Cold rolled steel
- Type
- GO! Chassi, Hitch Based
Description
Skid, GO! Chassi, Hitch Based, Length (In.) 57-3/4, Width (In.) 20-3/4, Height (In.) 3, Cold rolled steel Material, Gloss Gray Powder Coated Color, 57 x 3 in Welded Hat Channel, 200 Predrilled Universal Thru Holes and 12 Tie Down Slots, For Use With No. 5MZG0