This item is Discontinued.

Go Rhino GO RHINO 460B 4 In. Truck Step - Ovel G26-460B

This item is Discontinued.

Go Rhino

GO RHINO 460B 4 In. Truck Step - Ovel (Discontinued)

Mfr # G26-460B
Zoro # G403728775
UPC # 747925296636
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G26-460B
Zoro #
G403728775
UPC #
747925296636
Country of Origin
China

Description

Features
  • Mount location - 2 in. Receiver hitch mount
  • Style - Tubular step
  • Step surface length - 24 in.
  • Step surface width - 4 in.
  • Color - Black
  • Finish - Powder coated
  • Material - Steel
  • Shape - Oval

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.