This item is Discontinued.

This item is Discontinued.
Go Rhino 55317T Bull Bar Rhino Charger- RC2 Light Ready; Black Textured Powder Coated (Discontinued)
Mfr #
G26-55317T
Zoro #
G704006077
UPC # 887753501516
Country of Origin Mexico
Category Grille & Bumper Guards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G26-55317T
- Zoro #
- G704006077
- UPC #
- 887753501516
- Country of Origin
- Mexico
Description
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Features- 3 Inch Diameter Tubing For Trucks
- Easy, No Drill Installation
- High quality construction and durability
- Variety of styles for every type of accessory
- Type: Tube
- Tubing Diameter (IN): 3 in.
- Color/ Finish: Black Textured Powder Coated
- Material: Mild Steel
- With Skid Plate: Yes
- With Light Mounts: Yes
- Country of Origin: Mexico