Shop GO RHINO
Create Account
RHI360T 2 in. Hitch Steps; Textured Black
- Mfr # RHI360T
- Zoro # G804047437
product price:Â
$
189.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RHI360T
- Zoro #
- G804047437
- UPC #
- 887753088840
- Country of Origin
- China
Description
This versatile hitch step provides a large, secure step into the back of your truck or SUV while also providing protection to molded bumpers.
Features- Provides easy access to a truck bed, SUV and/or roof rack
- Fits 2" receivers
- Offers protection to vulnerable, molded bumpers in the event of a collision
- Includes a convenient storage bag
- Anti-rattle device included
- Easily installed within minutes. No tools required
- Finish: Textured Black
- Design: One piece
- Construction: Mild Steel
- Fitment: Universal
- Size: 2"
- Weight: 11 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.