This item is Discontinued.

This item is Discontinued.
Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBD-610-CE
- Zoro #
- G106889247
- UPC #
- -
- Country of Origin
- China
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Stainless Steel
- Mandrel Material
- Stainless Steel
- Grip Range
- .501-.625 in
- System of Measurement
- Inch
Dimensions
- Rivet Diameter
- 3/16 in
Description
JBD-610-CE Goebel Closed End Blind Rivet, 3/16, .187 Diameter [.501-.625 Grip Range], Dome Head T316 Stainless Steel/T318 LN Stainless Steel, Plain Finish Rohs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.