Hydraulic Oil For All Types Of Air Power Machines

  • Mfr # GO-520-UN
  • Zoro # G406888759
product price: 
$
612.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GO-520-UN
Zoro #
G406888759
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Goebel GO-520UN, Two Hand Operating For Blind Rivet Nuts And Bolts With Knop. Capacity: 10-24/10-32 (All Materials), 1/2-13 (Aluminum/Steel), Weight 4.6lbs, Length: 5-7/8˝, Height: 20-7/8", Body Material: High Strength Aluminum, Lever Material: Steel, Code: 2290005201.Net Weight: 4.6lb,Dimensions(Closed type): L 20-7/8˝ x W 5-7/8˝.RIVET NUTS/THREADED INSERTS Materials: Aluminum, Steel, Stainless Steel/Inox ISO (Unified) Inch Thread Size: 10-24, 10-32, 1/4-20, 5/16-18, 3/8-16 ,RIVET NUTS/THREADED INSERTS Materials: Aluminum, Steel ISO (Unified) Inch Thread Size: 1/2-13.

Ratings & reviews