Li-Ion Cordless Insert, Lithium-Ion Battery For Threaded Inserts.14.4V Brushless Dc Motor
- Mfr # GO-200
- Zoro # G806889264
product price:Â
$
1,730.99
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
- GO-200
- Zoro #
- G806889264
- UPC #
- -
- Country of Origin
- China
Description
Goebel GO-200 Lithium-Ion Cordless Rivet , Riveting Capacity For Blind Rivets: 3/16"-1/4" [4.8mm-6.4mm], All Materials, Weight: 3.75 lbs, L x H: 10.75" X 11.22", Stroke: 1.06", Pulling Force: 4047 lbs, Material: ABS, With Nosepieces: 1/8", 5/32", 3/16", 1/4", and 3/16", 1/4" (Monobolt), Item Code: 2266020101