Lithium-Ion Cordless Rivet, Riveting Capacity For Blind Rivets: 3/32"-3/16" (2.4Mm-4.8Mm)
- Mfr # AP2
- Zoro # G306888798
product price:Â
$
2,364.99
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
- AP2
- Zoro #
- G306888798
- UPC #
- -
- Country of Origin
- Czechia
Description
Goebel AP2, Airpower 2, Pneumatic/Hydraulic Blind Rivet Setting , Riveting Capacity For Blind Rivets Nuts: 5/32"-1/4" [4.0mm-6.4mm], All Materials, Weight: 3.64 lbs, L x H: 10.71" X 10.83", Includes Four Mounted Nosepieces: 5/32", 3/16", .236", 1/4", And a Service Wrench, Stroke: 0.83", Pulling Forge: 2810 (@87 psi), Working Air Pressure: 72.5 - 100 psi, Material: ABS, Item Code: 2244000002