Shop GOGREEN
See all product information
Create Account
SJTW Extension Cord, 14 AWG, Outdoor, 14/3, 3 Outlets, Orange, 100 ft
- Mfr # GG-15100
- Zoro # G905741623
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Jacket Color
Orange
Power Indicator
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GG-15100
- Zoro #
- G905741623
- UPC #
- 815333017447
- Country of Origin
- China
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 100 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Number of Outlets
- 3
- Jacket Color
- Orange
- Power Indicator
- Yes
- Gauge/Conductor
- 14/3
- Number of Conductors
- 3
- Voltage
- 120V AC
- Max. Amps
- 15 A
Description
The gogreen power 100' 14/3 3-outlet extension cord will resist moisture, abrasion and prolonged exposure to sunlight for durability. Turn 1 outlet into 3 outlets to accommodate your needs. Great for use around your garage and with other electrical devices. Plug illuminates to show when power is on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.