
SJTW Extension Cord, 16 AWG, Outdoor, 16/3, 1 Outlets, Green, 8 ft
Mfr # GG-13718GN
Zoro # G805489830
product price:Â $33.89
/ea
Sold in multiples of 2 for $67.78
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Green
Power Indicator
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GG-13718GN
Zoro #
G805489830
UPC #
815333017140
Country of Origin
China
Dimensions
Wire Size
16 AWG
Cord Length
8 ft
Details
Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Green
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
ETL Listed
Description
Gogreen power ft16/3 sjtw 18ft heavy duty extension cord, gg-13718gn - green the gogreen power 16/3 18ft extension cord is designed to withstand the toughest elements. Manufactured using sjtw allows the extension cord to resist moisture, abrasion and prolonged exposure to sunlight. Cord contains heavy duty molded plugs making it the perfect extension cord for your job. The 16/3 cord is rated at 13 amps to deliver the maximum amount of power. To meet industry standards, cord is etl approved and certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.