
SJTW Extension Cord, 16 AWG, Outdoor, 16/3, 1 Outlets, White, 40 ft
Mfr # GG-13740WH
Zoro # G305489644
product price:Â $61.25
/eaKey Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
White
Power Indicator
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GG-13740WH
Zoro #
G305489644
UPC #
815333017201
Country of Origin
China
Dimensions
Wire Size
16 AWG
Cord Length
40 ft
Details
Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
White
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
ETL Listed
Description
Gogreen power 16/3 sjtw 40ft heavy duty extension cord, gg-13740wh - white the gogreen power 16/3 40ft extension cord is designed to withstand the toughest elements. Manufactured using sjtw allows the extension cord to resist moisture, abrasion and prolonged exposure to sunlight. Cord contains heavy duty molded plugs making it the perfect extension cord for your job. The 16/3 cord is rated at 15 amps to deliver the maximum amount of power. To meet industry standards, cord is etl approved and certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.