Shop GOGREEN
See all product information
Create Account
SJTW Extension Cord, 16 AWG, Outdoor, 16/3, 3 Outlets, Green, 8 ft
- Mfr # GG-36004
- Zoro # G305848564
product price:Â
$
40.69
/ea
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Jacket Color
Green
Power Indicator
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GG-36004
- Zoro #
- G305848564
- UPC #
- 815333017348
- Country of Origin
- China
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 8 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Number of Outlets
- 3
- Jacket Color
- Green
- Power Indicator
- No
- Gauge/Conductor
- 16/3
- Number of Conductors
- 3
- Max. Amps
- 13 A
Description
Gogreen power 18/2 sjtw 18ft 3-outlet outdoor power stake, gg-36004 - green the gogreen power 3 outlet outdoor power stake is the perfect add on for your outdoor electrical needs. Manufactured using a 18' 16/3 sjtw cord allows to resist moisture, abrasion and prolonged exposure to sunlight. Each outlet has it's own weather proofing cover to allow for closure when not being used. Power stake comes with an extensive ground stake so item can be held sturdy in the ground. Additionally, unit is rated 13 amp to allow for maximum power.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.