Shop GOLDBLATT

250434 0.25 in. Square Notch Trowel

  • Mfr # 250434
  • Zoro # G404144345

product price: 
$
47.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
250434
Zoro #
G404144345
UPC #
84389024130
Country of Origin
China

Description

Features
  • Mirror polished non-rust stainless steel blade
  • Aluminum alloy mounting is strong & lightweight
  • Anti-turn ergonomic soft grip handle reduces fatigue
  • 11" x 4-1/2" blade
  • Trowel size: 1/4" x 1/4" x 1/4"
Specifications
  • Size: 0.25"
  • Weight: 7.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.