This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G25638
- Zoro #
- G7534371
- UPC #
- 00696555544207
- Country of Origin
- China
Dimensions
- size
- 9"
- Size
- 9 in
- Length (In.)
- 9 in
- Thread Size
- 1-1/8 in
- Overall Length
- 9 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Details
- Item
- Drywall Sander
- Application
- Drywall Texturing
- Includes
- Handle Adapter
- Type
- Drywall
Description
Drywall Sander, Overall Length 9 in, Includes Handle Adapter