This item is Discontinued.

Goldblatt Industries Goldblatt Industries G01932 Pointing Trowel Diy - 7 in. G01932

This item is Discontinued.

Goldblatt Industries

Goldblatt Industries G01932 Pointing Trowel Diy - 7 in. (Discontinued)

Mfr # G01932
Zoro # G704040651
UPC # 840651066327
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G01932
Zoro #
G704040651
UPC #
840651066327
Country of Origin
China

Description

Pointing Trowel Diy - 7 in.

7 in. economy pointing trowel. Made of carbon steel, welded shank and sturdy plastic handle.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Pointing Trowel Diy - 7 in.
Specifications
  • Dimension: 0.31 x 0.31 x 0.31 in.
  • Cube: 0.03
  • Assembled Height(in.): 3
  • Assembled Length(in.): 11.5
  • Weight: 0.42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.