This item is Discontinued.

Goldblatt Industries Goldblatt Industries G05006 Taping Knife Blue Steel Pro - 8 in. G05006

This item is Discontinued.

Goldblatt Industries

Goldblatt Industries G05006 Taping Knife Blue Steel Pro - 8 in. (Discontinued)

Mfr # G05006
Zoro # G003893439
UPC # 84389050078
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G05006
Zoro #
G003893439
UPC #
84389050078
Country of Origin
China

Description

Taping Knife Blue Steel Pro - 8 in.

Pro grip tapered handle reduces fatigue. Convenient hammer end. Blue steel blade for maximum flexibility. 1-inch aluminum spine maintains blade straightness.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Taping Knife Blue Steel Pro - 8 in.
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Assembled Height(in.): 9
  • Assembled Length(in.): 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.