This item is Discontinued.
This item is Discontinued.
Wall Repair Patch, 4 x 4 In, Self Adhesive (Discontinued)
Mfr #
G15215
Zoro #
G1479922
UPC # 00084389152154
Country of Origin China
Category Drywall Specialty Tool Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G15215
- Zoro #
- G1479922
- UPC #
- 00084389152154
- Country of Origin
- China
Dimensions
- Size
- 4 x 4 in
- Length (In.)
- 4 in
- Width (In.)
- 4 in
- Overall Length
- 4 in
- Overall Width
- 4 in
Details
- Item
- Drywall Patch
- Type
- Self Adhesive
- Number of Pieces
- 1
- Application
- Ceiling and Wall Repair
- Construction
- Aluminum Mesh
- Resistance Properties
- Chemical Resistant
- Base Material
- Calcium Carbonate
- Series
- Pace-Setter
- Product Type
- Drywall Tape
Description
Drywall Patch, Overall Length 4 in, Overall Width 4 in, Application Ceiling and Wall Repair, Base Material Calcium Carbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.