This item is Discontinued.

This item is Discontinued.
Wet Tile Saw w/Aluminum Table, 7 in. Blade Diameter, Water Reservoir Single Pack (Discontinued)
Mfr #
G02772
Zoro #
G400933578
UPC # 84389027728
Country of Origin China
Category Table Saws & Tile Saws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G02772
- Zoro #
- G400933578
- UPC #
- 84389027728
- Country of Origin
- China
Dimensions
- Blade Dia.
- 7 in.
Details
- Item
- Tile Saw
Description
Looking for a wet tile saw that cuts thicker material and has an expandable table top? Get the Goldblatt G02772. This benchtop wet tile saw is constructed of rigid plastic, metal components, and it comes with a cast aluminum table. Its compact size makes it the ideal tool for the contractor, repairperson and the Do-It-Yourselfer. Unlike other tile wet saws, the table on this saw offers the ability to extend the left side of the table a total of 4-3/4 in. for use when cutting large tiles. The rubber feet help hold the saw in place while cutting tile up to 1-3/16 in. thick. It includes a 7 in. diameter blade at cuts at a maximum 3590 RPM. The wet tile saw features a water reservoir system (to keep the blade wet while cutting), a safety guard over blade, a zero to 45 degree tilting table for beveled cuts, an adjustable rip fence and an angle gauge for miter cuts. This tile wet saw is easy to use and preferred by many. All you will need to operate this wet tile saw is water and your tile, get yours today.Use this tile wet saw to cut through ceramic tile, porcelain tile, marble, slate and stone up to 1-3/16 in. thick This handy tile cutting saw includes a water reservoir system to keep the blade cool and lubricated during use Features an extending and tilting table that adjusts from zero to 45 degrees for making detailed bevel cuts, an adjustable rip fence and an angle gauge for miter cuts Uses 7 in. diameter cutting blades with a 5/8 in. arbor and runs at a maximum 3,590 RPM Blade guard is included for safety. Overall width measures 18.1 in. wide x 18.9 in. deep
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.