This item is Discontinued.

Golden Lighting Golden Lighting 3602-14 BLK-BLK Duncan 14 in. Flush Mount Light with Matte Black Shade; Black 3602-14 BLK-BLK

This item is Discontinued.

Golden Lighting

Golden Lighting 3602-14 BLK-BLK Duncan 14 in. Flush Mount Light with Matte Black Shade; Black (Discontinued)

Mfr # 3602-14 BLK-BLK
Zoro # G203754240
UPC # 844375059115
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3602-14 BLK-BLK
Zoro #
G203754240
UPC #
844375059115
Country of Origin
China

Dimensions

Shade Width
13.75 in
Shade Height
4 in

Details

Lamp Type - Fixtures
Incandescent, Type A
Standards
UL & CUL
Fixture Wattage
2 x 60W(M)
Base Type
E26/Medium
Environment
Damp

Description

Transform the look of your room with this classic, vintage-inspired fixture by Golden Lighting. Golden Lighting's Duncan collection is contemporary style with an industrial feel. The collection features a variety of simple, traditional silhouettes that are a nod to a bygone era. The Rubbed Bronze fixtures are paired with Rubbed Bronze shades. This flush mount is perfect for modern or contemporary style home decors. It works perfectly in a kitchen, hallway or bath and is UL approved for damp locations. This matte black flush mount is paired with a matte black shade. The shade is a soft, matte black .

Features
  • Contemporary style with an industrial feel
  • Simple, classic silhouette
  • Rubbed Bronze fixtures are paired with Rubbed Bronze shades
  • Large, open shade
  • All mounting hardware included
  • Low-profile design
Specifications
  • Collection: Duncan BLK
  • Finish: Black
  • Shade Finish: Matte Black Shade
  • Style: Transitional
  • Color Class: Black
  • Material: Steel
  • Suggested Room Fit: Bath, Living, Hall, Accent
  • Fixture Type & Function: Flush Mount - Damp
  • Fixture Application: Damp Location
  • Energy Saver: No
  • Energy Star: No
  • Number of Sockets: 2
  • Max Wattage: 60W
  • Total Wattage: 120W
  • Uses Bulb Type: Incandescent, Type A
  • Voltage: 110V
  • Dimmable: Yes
  • Slope Ceiling: No
  • Close to Ceiling: Yes
  • Convertible: No
  • Fixture Size: 14 x 4.25"
  • Wire Length: 8'
  • Glass Diameter: 13.75"
  • Size: 14"
  • Canopy/Backplate: 10.25" Dia. x 0.75" E
  • Fixture Weight: 4.69 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.