Shop GOLDENROD

Fuel Filter, 25 gpm, 150 psi, 5-3/4 in L

  • Mfr # 470-16
  • Zoro # G9042932

product price: 
$
24.14
/ea

Key Features

Outlet
Thread Size 1-1/8" - 12 NF
Max. Pressure
150 psi
Material
Stainless Steel
For Use With
Fuel Filters
Includes
Gasket, Strainer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
470-16
Zoro #
G9042932
UPC #
085077750645
Country of Origin
United States

Dimensions

Discharge Connection Size
1 1/8 in
Adapter Discharge Diameter
1 1/8 in
Overall Length
5 3/4 in
Overall Diameter
3 1/2 in
Filter Thread Size
1 1/8-12 NF
Wire Rope Length
5 3/4 in
Length
5 3/4 in

Details

Item
Fuel Filter
Outlet
Thread Size 1-1/8" - 12 NF
Max. Pressure
150 psi
Material
Stainless Steel
For Use With
Fuel Filters
Includes
Gasket, Strainer
Flow Rate
6 to 25 gpm
Application
For Fuel Storage Tanks, Portable Fuel Pump Tanks
Product Type
Replacement Filter
Flow Rate - Maximum
25 gpm
Filters
Particulate
Operating Pressure - Maximum
150 psi
Discharge Connection Type
NPT
Filter Rating - Maximum
178 micron
Filter Body Material
Metal
Adapter Discharge Standard
NPT
Filter Thread Gender
Male
For Number of Filter Elements
1
Compatible with Brand
Goldenrod
Filter Housing Material
Stainless Steel
Adapter Inlet Standard
UNF
Filter Thread Type
UNF
Compatible Manufacturer Model Number
470-1, 470-3/5
Filter Functions
Particulate Removal
Filter Material
Stainless Steel
Compatible with Manufacturer Model Number
470-1, 470-3/5
For Manufacturer Part Number
470-1, 470-3/5
Compatible with Mfr. Model Number
470-1, 470-3/5
Compatible Manufacturer Part Number
470-1, 470-3/5

Description

Fuel Filter, Product Type Replacement Filter, Filters Particulate, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 178 micron, Operating Pressure - Maximum 150 psi, Discharge Connection Size 1 1/8 in, Discharge Connection Type NPT, Compatible with Brand Goldenrod, Compatible with Manufacturer Model Number 470-1, 470-3/5, Compatible with Grainger Part Number Not Applicable, Filter Body Material Metal, Overall Diameter 3 1/2 in, Length 5 3/4 in

Ratings & reviews