Shop GOLDLINE
See all product information
Create Account
21 in. L x 3/4 in. W S-Hook Bungee Strap
Mfr # 635196942
Zoro # G4292994
product price:Â $4.79
/eaKey Features
Width
3/4"
Color
Black
Material
EPDM Rubber
Overall Length
21 in
For Use With
Tarps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
635196942
Zoro #
G4292994
UPC #
-
Country of Origin
United States
Dimensions
Length
21"
Width
3/4"
Overall Length
21 in
Thickness
1/4 in
Hook Length
2 1/2 in
Hook Opening Size
7/8 in
Stretch Length - Maximum
36 in
Overall Width
3/4 in
Cord Diameter
1/4 in
Details
Item
Bungee Strap
Color
Black
Material
EPDM Rubber
For Use With
Tarps
Bungee Material
Rubber
End Type
S-Hook
End Material
Steel
Cord Outer Material
EPDM
Description
Bungee Strap, Bungee Material Rubber, Cord Outer Material EPDM, End Type S-Hook, Hook Length 2 1/2 in, Hook Opening Size 7/8 in, End Material Steel, Stretch Length - Maximum 36 in, Cord Diameter 1/4 in, Overall Length 21 in, Overall Width 3/4 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.